Brick Tongs, Steel, 18" to 27 3/8" L
- Mfr # SBT49
- Zoro # G4464153
product price:Â
$
29.39
/ea
Key Features
Handle Material
Metal
Material
Steel
Application
For Carrying Multiple Bricks with One Hand
Number of Pieces
1
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT49
- Zoro #
- G4464153
- UPC #
- 035965060493
- Country of Origin
- China
- Item
- Brick Tongs
- Handle Material
- Metal
- Material
- Steel
- Application
- For Carrying Multiple Bricks with One Hand
- Number of Pieces
- 1
- Color
- Black
- Capacity
- Up to 11 Bricks
- Construction
- Square Tube, Steel
- Product Type
- Brick Tongs
- Brick Capacity
- 11
- Shell Material
- Steel
- Wire Color
- Black
Dimensions
- Handle Length
- 16 1/2 in
- Overall Length
- 18 in
- Overall Height
- 3 3/4 in
- Extended Length - Maximum
- 27 3/8 in
- Overall Width
- 7 1/2 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Brick Tongs, Brick Capacity 11, Handle Material Metal, Material Steel, Overall Height 3 3/4 in, Overall Length 18 in, Overall Width 7 1/2 in, Product Type Brick Tongs, Extended Length - Maximum 27 3/8 in, Handle Length 16 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.