Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0301DP6A 1.12 in. White Thru-Hull Connection for Use with Hose

  • Mfr # SU409468

  • Zoro # G515852832


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU409468
Zoro #
G515852832
UPC #
747216095146
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -Thru-hull connection for use with hose -Narrow flange Specifications - Color: White - Size: 1-1/8in. - Mounting Hole Dia: 1-5/16in. - Max. Hull Thickness: 1.5in. - Dimension: 1.25 x 17 x 17 in. - Weight: 2.44 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.