Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.37 in. Wide Trailer Frame Clips Zinc - Pack of 10

  • Mfr # SU721696

  • Zoro # G904040888


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU721696
Zoro #
G904040888
UPC #
657248494711
Country of Origin
China

Description

All trailer light kits come with a few of these clips, but never enough to secure the wiring along the frame as frequently as you want. With a pack or two of these clips, you can secure your drooping trailer wiring.

Features
  • Wide Trailer Frame Clips Zinc - Pack of 10
  • 10 per pack
  • Zinc plated steel clips 3/8" wide
  • Grips edges up to 5/32" thick
Specifications
  • Size: 0.37 in.
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.