Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08-0223 Ultra Bright Emergency LED Flasher Red - pack of 30

  • Mfr # SU612423

  • Zoro # G704165828


product price: $76.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU612423
Zoro #
G704165828
UPC #
654204817591
Country of Origin
China

Description

3 ultra bright Led lights. Has a clip on the back. Batteries included. Can attach to a bikes or belts perfect for bikers, joggers or walkers.

Features
  • Color : Red
  • 3 ultra bright Led lights
  • Two function: flashing and continuous
  • Has a clip on the back
  • Batteries included
  • Can attach to a bikes or belts perfect for bikers, joggers or walkers
Specifications
  • Dimension: 3.25" H x 10.25" W x 12.75" L
  • Weight: 4.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.