1 Inch Pipe To Hose Adapter Straight Bronze MADE IN THE USA

  • Mfr # SU1530422

  • Zoro # G504076799


product price:  $36.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1530422
Zoro #
G504076799
UPC #
780997272191
Country of Origin
China

Description

1" Pipe to Hose Adapter Straight Bronze
Cast bronze
Cast hex for easier installation
Precision machined hose barb
Technical Information:
  • Pipe Size Inches: 1
  • Hose Size Inches: 1
  • Length Overall Inches: 1-3/4
  • Model Number:
  • Ship Weight: 1.9/7.9 lbs.
  • MADE IN THE USA

Product : 1" PIPE TO HOSE ADAPTER STRAIGHT BRONZE
Manufacturer :
Manufacturer Part No :
UPC : 085226035081

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.