Zoro Homepage

10309 11.75 In. Exhaust Header Collector, Stainless Steel

  • Mfr # SU347663

  • Zoro # G015761900


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347663
Zoro #
G015761900
UPC #
661541594863
Country of Origin
China

Description

Performance has developed a comprehensive high quality. For many years merge collectors were almost exclusively used by top professional race teams. However this proven technology is now commonly used at all levels of professional racing where rules permit and now many fabricators are incorporating merge collectors into street header applications. All Performance Merge Collectors feature complete T304 Stainless Steel construction precise fabrication top quality TIG welds at every seam and hand porting inside the collector for smooth unobstructed exhaust flow. Features -Top Quality TIG Weld And Hand Porting Inside The Collector For Smooth Unobstructed Exhaust Flow -Style - Slip Fit 4 Into 1 -Primary Tube Diameter - 2 in. -Collector Diameter - 3-1/2 in. -Length - 11-3/4 in. -Color - Silver -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.