Zoro Homepage

1047 3 In. Oval Exhaust Muffler

  • Mfr # SU351188

  • Zoro # G315761952


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU351188
Zoro #
G315761952
UPC #
661541595006
Country of Origin
China

Description

Streetpower universal performance mufflers offer a perfect balance of subtle styling and all out power. These mufflers are constructed from T304 stainless steel for optimum durability and corrosion resistance. Each oval bodied muffler shell is densely packed with our premium multi-layer sound suppression material that produces a very distinctive deep exhaust note. Suitable for both naturally aspirated and forced induction applications. Features -'s True Straight Through Perforated Internals For Unrestricted Flow And Maximum Horsepower -These Mufflers Are Densely Packed With Our Premium Multi Layered Sound Absorption Materials Helping Produce A Low Deep Exhaust Tone -Exhaust Tips And Inlet Necks Are TIG Welded For Maximum Weld Durability -Shape - Oval -Inlet Position - Center -Inlet Diameter - 3 in. -Outlet Position - Dual -Outlet Diameter - 3-1/2 in. -Overall Length - 23 in. -Case Diameter - 9 X 5 in. -Color - Silver -Case Length - 15 in. -Material - Stainless Steel -Tip Length - 8 in. -Tip Diameter - 3-1/2 in. -Wall Type - Double Wall -Internal Construction - True Straight Through Perforated Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.