1059 Stainless Steel Case Exhaust Muffler - 6.25 In.

  • Mfr # SU651845

  • Zoro # G415761814


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU651845
Zoro #
G415761814
UPC #
661541595037
Country of Origin
China

Description

Performance TPV universal mufflers are designed to withstand the extreme demands of high performance vehicles. Each TPV muffler features T304 stainless steel construction and are fully TIG welded for maximum weld durability. These lightweight mufflers also feature our signature true straight through internals for optimized exhaust flow and maximum horsepower gains. Features -TPV Universal Mufflers Are Designed To Withstand The Unique Demands Of Today's Highly Tuned High Performance Vehicles -Feature 's True Straight Through Perforated Internals For Unrestricted Flow And Maximum Horsepower -These Mufflers Are Densely Packed With Our Premium Multi Layered Sound Absorption Materials Helping Produce A Low Deep Exhaust Tone -Exposed TIG Welds At Every Seam For Maximum Weld Durability And Aggressive Looks Specfication -Shape - Round -Inlet Position - Center -Inlet Diameter - 3 in. -Outlet Position - Center -Outlet Diameter - 4 in. -Overall Length - 23 in. -Case Diameter - 6-1/4 in. -Color - Silver -Case Length - 15 in. -Material - Stainless Steel -Includes Tip - Yes -Tip Length - 8 in. -Tip Diameter - 4 in. -Internal Construction - True Straight Through Perforated Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.