Zoro Homepage

1102 Stainless Steel Case Exhaust Muffler - 2.5 In.

  • Mfr # SU347668

  • Zoro # G215761762


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347668
Zoro #
G215761762
UPC #
661541595112
Country of Origin
China

Description

Performance stainless steel universal performance mufflers are made from T304 stainless steel. Our true straight through internals feature a stainless steel perforated tube that is wrapped in our premium quality multi-layer sound suppression material. this design produces a deep tone and allows for unrestricted flow and maximum horsepower. Features -Shape - Oval -Inlet Position - Center -Inlet Diameter - 2.5 in. -Outlet Position - Center -Outlet Diameter - 2.5 in. -Overall Length - 20 in. -Case Diameter - 9 in. X 5 in. -Color - Silver -Case Length - 15 in. -Material - Stainless Steel -Internal Construction - True Straight Through Perforated Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.