1146 Exhaust Muffler - 2.5 In. Center Inlet - Flat Black

  • Mfr # SU345093

  • Zoro # G815762206


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU345093
Zoro #
G815762206
UPC #
661541595396
Country of Origin
China

Description

Performance flat black universal mufflers feature 100 Percent stainless steel construction and our true straight through internals for unrestricted exhaust gas flow. The perforated core is surrounded by our premium quality sound suppression material that produces a low deep tone. these are the great mufflers if you want to avoid unwanted attention. Features -Shape - Oval -Inlet Position - Center -Inlet Diameter - 2.5 in. -Outlet Position - Center -Outlet Diameter - 3 in. -Overall Length - 20 in. -Case Diameter - 9 in. X 5 in. -Color - Black -Case Length - 15 in. -Material - Stainless Steel -Includes Tip - Yes -Tip Length - 5 in. -Tip Diameter - 3 in. -Internal Construction - True Straight Through Perforated Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.