Zoro Homepage

12611 180 Degree Exhaust Pipe Bend - 3 In.

  • Mfr # SU347681

  • Zoro # G215762325


product price: $95.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347681
Zoro #
G215762325
UPC #
661541595723
Country of Origin
China

Description

Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers cat-back systems induction plumbing or something totally unique has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal. Features -Unique U-J Mandrel Bent Tubing Combines 180 And 45 Degree Bend Into One Integral Unit To Give Fabricators The Ability To Get Up To 3 Separate Bends And A Substantial Straight Length From Each Piece -Ideal For Building Custom Exhaust Systems Headers Downpipes Intercooler Piping -Made Of Aluminized Mild Steel Which Is More Resistant To Corrosion And Heat Than Normal Mild Steel Specfication -Outside Diameter - 3 in. -Bend Radius - 5 in. -Leg 1 Length - 7 in. -Leg 2 Length - 17 in. -Finish - Satin -Material - Aluminized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.