13051 Stainless Steel Exhaust Pipe Bend 90 Degree - 2.5 In.

  • Mfr # SU351202

  • Zoro # G215762271


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU351202
Zoro #
G215762271
UPC #
661541595914
Country of Origin
China

Description

Performance has greatly expanded it's Stainless Steel Mandrel Bent Tubing program. In addition to our popular U-J Bends we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers cat-back systems induction plumbing or something totally unique has you covered. Features -Ideal For Building Custom Exhaust Systems Headers Downpipes Intercooler Piping -T304 Stainless Steel Is A Non-Magnetic Alloy That Possesses Very High Chromium And Nickel Content Making It Much More Capable Of Withstanding Acidic Corrosive Conditions Than Regular Mild Steel Specfication -Outside Diameter - 2.5 in. -Bend Radius - 2.5 in. -Leg 1 Length - 4 in. -Leg 2 Length - 12 in. -Finish - Semi Polished -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.