Zoro Homepage

13172 Exhaust Pipe Adapter - 4 In. Outlet

  • Mfr # SU347692

  • Zoro # G815781146


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347692
Zoro #
G815781146
UPC #
661541596096
Country of Origin
China

Description

Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers cat-back systems induction plumbing or something totally unique has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal. Features -Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic High Heat And Corrosive Conditions Than Regular Mild Steel -Inlet Size - 2.6 in. X 4.8 in. -Outlet Size - 4 in. -Length - 6 in. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.