Zoro Homepage

1481S Exhaust Pipe Flange - 2.25 In.

  • Mfr # SU351211

  • Zoro # G015799415


product price: $53.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU351211
Zoro #
G015799415
UPC #
661541596478
Country of Origin
China

Description

Performance exhaust flanges feature 10 Millimeter thick T304 stainless steel construction. Features -Inside Diameter - 2-1/4 in. -Bolt Count - 3 -Bolt Pattern - 3-1/4 in. Bolt Circle -Thickness - 3/8 in. -Width - 3.9 in. -Height - 3.9 in. -Finish - Silver -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.