Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1559 2.5 In. Exhaust Tail Pipe Tip

  • Mfr # SU347153

  • Zoro # G015759815


product price: $68.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347153
Zoro #
G015759815
UPC #
661541596614
Country of Origin
China

Description

Features -Made Of T304 Stainless Steel For Optimum Corrosion Resistance And Then Go Through A Three Stage Polishing Process For A Brilliant Mirror Like Finish -Single Wall Angle Cut -Inlet Diameter - 2-1/2 In. -Shape - Round -Overall Length - 11 In. -Cut - Angled Cut -Outlet Diameter - 3 In. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.