Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16885 0.31 in. 6AN Quick Disconnect EFI Adapter Fitting

  • Mfr # SU351957

  • Zoro # G115766683


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU351957
Zoro #
G115766683
UPC #
661541648467
Country of Origin
China

Description

Features - Performance Fuel Injection Fittings allow the use of stock fuel rails with AN-style line -Aluminum fittings are hard anodized black for corrosion protection - Performance fittings are compatible with gas and alcohol fuels Specifications - Finish: Black anodized - Material: Aluminum - Angle: Straight - Fitting Attachment 1: Male Threads - Fitting Size 1: 6AN - Fitting Attachment 2: Hose Barb - Fitting Size 2: 0.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.