Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17104 Exhaust Tail Pipe Tip - 9 In.

  • Mfr # SU362769

  • Zoro # G015760446


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU362769
Zoro #
G015760446
UPC #
661541762385
Country of Origin
China

Description

The offers the biggest selection of exhaust hot tips available anywhere. Whether you want a classic straight tip for your daily driver or crave radical monster tips for your slammed import or sport truck has a hot tips model for you. hedders chrome hot tips are available in a wide assortment of shapes and sizes to meet your requirements. Features -Weld-on design -Dual resonator tip style Specification -Inlet diameter - 2.25 in. -Shape - Round -Installation type - Weld-on -Overall length - 9 in. -Cut - Angled cut -Edge - Straight edge -Outlet diameter - 2.5 in. -Finish - Chrome plated -Color - Silver -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.