Zoro Homepage

2 in. OD 180 deg Mandrel Bend

  • Mfr # SU354361

  • Zoro # G215829325


product price: $73.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU354361
Zoro #
G215829325
UPC #
661541668823
Country of Origin
China

Description

Features -These incredibly tight bends are ideal for the most difficult fabrication projects -T304 Stainless Steel is a non-magnetic alloy that possesses very high chromium and nickel content making it much more capable of withstanding acidic high heat and corrosive conditions than regular steel Specifications - Finish: Natural - Material: Stainless Steel - Angle: 180 deg - Diameter: 2 in. - Radius: 2.1 in. - Leg 1 Length: 5 in. - Leg 2 Length: 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.