Zoro Homepage

20401 8 in. Oil Pan Big Black Bracket

  • Mfr # SU363702

  • Zoro # G115782652


product price: $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU363702
Zoro #
G115782652
UPC #
661541777624
Country of Origin
China

Description

The performance products was the first company to manufacture racing oil pans with deep and kicked out sumps thereby solving the lubrication problems of countless racers. While different types of automated machinery is used to make the individual components oil pans are precision welded one at a time by skilled craftsmen who take pride in their work. All oil pans and oiling components are engineered to be fully compatible with one another. This allows engine builders to select the best combination of equipment to suit their particular needs. It also eliminates the problems that often occur when using components from different manufacturers. offers a wide variety of oiling system accessories including Oil Pumps Pickups Windage Trays And Screens Crankshaft Scrapers Tanks Breathers Fittings Filters Drive Kits Oil Pre-heaters And Accumulators. Each is designed developed and tested to work together as an integrated system with our oil pans. Features -Kicked Out Sump -Trap Door Baffle For Improved Oil Control -Notched Pan Rails Accept Strokes Up To 4.250 in. With Steel Rods 4.090 in. With Aluminum Rods -Compatible With Most Starter/Flywheel Combinations Specifications -Recommended Use - Street/ Strip -Finish - Zinc Plated -Color - Silver -Material - Steel -Capacity - 7 Quart -Depth - 8 in. -Sump Position - Rear -Sump Style - Wet -Baffled -Dipstick Provision -Kicked Out Applications -1965-1975 Chevrolet -1965-1975 GMC -1969-1974 Iso Grifo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.