Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21105 Exhaust Muffler, 2.25 In.

  • Mfr # SU655228

  • Zoro # G315760504


product price: $64.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU655228
Zoro #
G315760504
UPC #
661541762491
Country of Origin
China

Description

Super competition turbo mufflers apply careful use of aerodynamic principles to achieve maximum flow and the lowest back pressure of all popular turbo mufflers tested. Features -Shape - Oval. -Inlet position - Offset. -Inlet diameter - 2-1/4 in. -Outlet position - Center. -Outlet diameter - 2-1/4 in. -Overall length - 18-1/2 in. -Finish - Satin. -Case diameter - 9-3/4 x 4-1/4 in. -Color - Silver. -Case length - 14 in. -Material - Aluminized steel. -Wall type - Double wall. -Internal construction - Large diameter flow tubes. -Lowest backpressure of all popular turbo mufflers tested. -Careful application of aerodynamic principles to achieve maximum exhaust gas flow. -Oval shaped double wrapped aluminized steel construction for longer life. -Powerful exhaust sound on acceleration with quiet operation at idle and cruising speeds. -Unique design to prevent structural damage from vibration heat and backfires. -Internal drainage system to reduce corrosion. -Compact muffler design flows either direction allowing easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.