Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2167 12 mm. Crankcase Breather Filter - Red

  • Mfr # SU353108

  • Zoro # G903974658


original price: $34.35
9% off
new price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU353108
Zoro #
G903974658
UPC #
661541597031
Country of Origin
China

Description

Performance Air Filters features a 4 ply pleated cotton-gauze element that allows for significantly more airflow than a stock filter while providing excellent filtration of airborne particulate. Each unit is pre-oiled, and is washable and reusable.

Features
  • Attachment - Clamp On
  • Shape - Round
  • Top Style - Chrome Plated
  • Color - Red
  • Material - Cotton Gauze
  • Diameter - 2-1/8 In.
  • Height - 2-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.