Zoro Homepage

21908 90 Degree Hose End Fitting Size -8 An; Black

  • Mfr # SU773444

  • Zoro # G004074905


product price: $49.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU773444
Zoro #
G004074905
UPC #
723902771327
Country of Origin
China

Description

Performance Aluminum Hose End Fittings deliver the type of quality, reliability and ease of assembly that is demanded by motorsport professionals. These lightweight hose end fittings are suitable for use on a wide variety of applications.

Features
  • End Type1 - Hose End
  • End Size1 - -8 AN
  • End Type2 - Female Threads
  • End Size2 - -8 AN
  • Fitting Style - Swivel
  • Fitting Angle - 90 Degree
  • Finish - Anodized
  • Color - Black
  • Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.