Zoro Homepage

2.5 in. OD - 45 degree Mandrel Bend

  • Mfr # SU358045

  • Zoro # G915780919


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU358045
Zoro #
G915780919
UPC #
661541668304
Country of Origin
China

Description

Features -Ideal for buildingexhaust systems headers downpipes intercooler piping -T304 stainless steel is a non-magnetic alloy that possesses very high chromium and nickel content making it much more capable of withstanding acidic high heat and corrosive conditions than regular mild steel Specifications - Tube Diameter: 2.75in OD - Centerline Radius: 4.125in - Leg Length A: 6in - Leg Length B: 6in - Tube Thickness: 0.065in - Material: T304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.