Zoro Homepage

25973 24 in. Oil Dipstick

  • Mfr # SU365381

  • Zoro # G015782424


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU365381
Zoro #
G015782424
UPC #
661541777921
Country of Origin
China

Description

Features -Efficient Twist-Lock Design Eliminates Oil Leakage Blowing Out Of Handle And Prevents Crankcase Gasser From Escaping -In Dyno Testing Engines Equipped With Our Twist-Lock Dipstick Pulled More Vacuum Than Engines Equipped With Standard Non-Locking Dipstick -High Temperature Nylon Handle Dissipates Heat For Checking Oil Level On Hot Engines -Flexible Stick; Zinc-Plated Bendable Outer Tube; Adjustable Clamp -0.25 in. NPT Steel Weld-In Fitting Supplied For Pans That Do Not Already Have That Provision -Existing Full And Fill Dipstick Marks Can Be Used As-Is Or New Marks Can Be Added To Indicate Desired Oil Level -Tube And Universal Mounting Tab Can Be Bent Or Modified To Accommodate Engine Compartment Clearances And Mounting Location Specifications -Attachment - 0.25 in. NPT -Locking -Overall Length - 24 in. -Handle Color - Black -Handle Material - Nylon -Tube Finish - Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.