Zoro Homepage

2605 180 Degree Bend Exhaust Pipe - 2 In.

  • Mfr # SU353111

  • Zoro # G615760327


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU353111
Zoro #
G615760327
UPC #
661541597246
Country of Origin
China

Description

Features - Performance has greatly expanded stainless steel mandrel bent tubing program. -Unique U-J Mandrel Bent Tubing Combines 180 And 45 Degree Bend Into One Integral Unit To Give Fabricators -The Ability To Get Up To 3 Separate Bends And A Substantial Straight Length From Each Piece -Ideal For Building Custom Exhaust Systems Headers Downpipes Intercooler Piping -Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic High Heat And Corrosive Conditions Than Regular Mild Steel -Outside Diameter - 2 In. -Bend Radius - 4 In. -Leg 1 Length - 4 In. -Leg 2 Length - 12 In. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.