Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2658 Exhaust Pipe Bend 180 Degree

  • Mfr # SU754243

  • Zoro # G415760367


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU754243
Zoro #
G415760367
UPC #
723902771341
Country of Origin
China

Description

Features - Performance has greatly expanded stainless steel mandrel bent tubing program. -These Incredibly Tight Bends Are Ideal For The Most Difficult Fabrication Projects -Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic High Heat And Corrosive Conditions Than Regular Mild Steel -Outside Diameter - 4 In. -Bend Radius - 6 In. -Leg 1 Length - 5 In. -Leg 2 Length - 5 In. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.