Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2722 4 Ply Reinforced Silicone Sleeve Connector, Black

  • Mfr # SU347173

  • Zoro # G615829383


product price: $59.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU347173
Zoro #
G615829383
UPC #
661541597574
Country of Origin
China

Description

Performance reinforced silicone connectors are hand wrapped and feature 4 ply reinforcement. This construction is capable of withstanding high temperature high boost conditions without swelling or bursting. Available in 3 in. and 36 in. long straight sections transition hoses and 45 Degree and 90 Degree elbows and transition elbows. Features -Designed For High Temperature High Boost Applications. -Won't Swell Or Burst Under Extreme Conditions. -4 Ply Reinforced Silicone. Specifications -Diameter - 4.5 in. -Type - Straight. -Length - 3 in. -Color - Black. -Material - 4 Ply Reinforced Silicone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.