
2789 Stainless Steel - Bolt Clamp Silver, 2PK
Mfr # SU345132
Zoro # G015766011
product price: $34.15
/pk 2, $17.08/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU345132
Zoro #
G015766011
UPC #
661541597734
Country of Origin
China
Description
Performance stainless steel T - Bolt Clamps provide reliable leak - proof connections for hose and tube assemblies. They offer superior tensile strength and durability compared to worm gear clamps. ideal for medium and heavy duty applications including high boost. Features -Feature A Floating Bridge Design To Prevent Against Hose Buckling When Clamp Is Torqued. -Full 300 Series Stainless Steel Construction Including The Bolt And Lock Nut For Outstanding Corrosion Resistance. Specifications -Type - T - Bolt. -Maximum Diameter - 2.1 in. -Minimum Diameter - 1.75 in. -Color - Silver. -Material - Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.