Zoro Homepage

2796 Stainless Steel - Bolt Clamp Silver, 2PK

  • Mfr # SU651894

  • Zoro # G215781975


product price: $36.45
/pk 2, $18.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU651894
Zoro #
G215781975
UPC #
661541597772
Country of Origin
China

Description

Performance stainless steel T - Bolt Clamps provide reliable leak - proof connections for hose and tube assemblies. They offer superior tensile strength and durability compared to worm gear clamps. ideal for medium and heavy duty applications including high boost. Features -Feature A Floating Bridge Design To Prevent Against Hose Buckling When Clamp Is Torqued. -Full 300 Series Stainless Steel Construction Including The Bolt And Lock Nut For Outstanding Corrosion Resistance. Specifications -Type - T - Bolt. -Maximum Diameter - 4.05 in. -Minimum Diameter - 3.76 in. -Color - Silver. -Material - Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.