Zoro Homepage

3500 lbs Electric Winch with Steel Cable

  • Mfr # SU786713

  • Zoro # G616103710


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU786713
Zoro #
G616103710
UPC #
723902801475
Country of Origin
China

Description

Universal 3 500 lbs Electric Winch With Steel Cable by TrailFX. Voltage: 12V DC. 250 Amp Electric 3/16in Diameter x 50 Foot Length Steel Cable 4-Way Roller Fairlead Handlebar Mounted Rocker Switch And Wired Remote Control Integrated Solenoid Housing 3-Stage Planetary Drive Gear. Features -Mechanical Braking Action -Cam Activated Clutch Type -Mini Rocker Switch And Handheld Remote Control -Water Resistant Motor Gear Box And Solenoid -Designed to enhance your vehicle's style and functionality -Superior in quality yet reasonably priced to fit your budget -Made from premium materials for lasting reliability -Built with durability in mind to meet your needs Specifications - Color: Black - Max Amp Draw/ Line Pull: 225 Amp Draw/ 3500 Pound - Max Line Pull/ Line Speed: 3500 Pound/ 7 Feet Per Minute - Type: Electric - Mount Type: Vehicle Mounted - Recommended Use: ATV/ UTV - Voltage: 12 Volt - Motor Horsepower: 3.8 Horsepower - Electrical Control Type: Solenoid - Motor Type: Permanent Magnet - Thermal Shutoff: No - Drive Gear Type: 9.8 - Gear Reduction Ratio: 5.667361111 - Free Spooling: Yes - Brake Type: Mechanical - Line Diameter: 3/16 Inch - Line Length: 50 Feet - Line Material: Steel - Fairlead Type: 4-Way Roller - Remote Type: Wired - Mounting Hole Quantity: 3 - Includes Mounting Hardware: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.