Zoro Homepage

3mm 4 in. Square Mesh Soccer Net, White - 6.5 x 18.5 in.

  • Mfr # SU1086588

  • Zoro # G115835891


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1086588
Zoro #
G115835891
UPC #
739608214006
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -3mm twist white club goal net with 4 sq mesh -Made with UV-protected netting that won't deteriorate when left in the elements. -Heavy duty polypropylene UV treated net -Includes laces -Indoor or outdoor Specifications - Color: White - Dimension: 6.5'H x 18.5'L x 2'D x 6'B - Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.