
58150 Exhaust Header 19681976 Oldsmobile
Mfr # SU362777
Zoro # G316316915
product price: $462.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU362777
Zoro #
G316316915
UPC #
-
Country of Origin
China
Description
The hedders are come packaged with the required gaskets, bolts, nuts, connectors and emissions components where applicable. offer one of the largest selections of 50 state legal headers, as well as, many more for off-road and racing use. Standard duty, headers are manufactured using 18 gauge, mandrel bent primary tubes. Features Standard duty, uncoated 18 gauge mandrel bend Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification Style - Full length Exit location - Chassis exit Flange type - Standard Flange thickness - 0.25 in. Collector diameter - 3 in. Color - Natural Material - Steel Primary tube diameter - 1.75 in. Application 1968-1971 oldsmobile 442 1968-1976 oldsmobile cutlass 1971-1976 oldsmobile delta 88 1968-1972 oldsmobile f85 1968-1975 oldsmobile vista cruiser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.