Zoro Homepage

6 in. GM Softride Lift Rear Springs

  • Mfr # SU660106

  • Zoro # G216043386


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU660106
Zoro #
G216043386
UPC #
661541982547
Country of Origin
China

Description

Features -Springs are designed to give all of the rugged off-road handling while providing the smooth street riding characteristics -Constructed as multi-leaf packs -GVW rating and load-carrying capacity will be equal to vehicle's original equipment Specifications - Bushing Color: Black - Bushing Material: Rubber - Size: 6in - Weight: 19.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.