Zoro Homepage

60804 Exhaust Flex Connector

  • Mfr # SU345139

  • Zoro # G403960984


product price: $78.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU345139
Zoro #
G403960984
UPC #
661541597970
Country of Origin
China

Description

is a world leader in the design and manufacture of Stainless Steel Flexible Couplings. Flexible Couplings are engineered to isolate vibration generated by the engine, thereby relieving stress on your vehicle's exhaust system. They are designed to reduce premature cracking of manifolds and downpipes and help extend the life of other components.

Features
  • Flexible Couplings Are Engineered To Isolate Vibration Generated By Your Vehicle's Engine, There By Relieving Stress On The Exhaust System.
  • Flex Couplings Reduce Premature Cracking Of Manifolds And Downpipes And Help Extend The Life Of Other Components.
  • Turboflex Couplings Feature An Internal Stainless Steel Interlock Liner That Facilitates Smooth Flow Of High Temperature Exhaust Gases.
  • These Flex Are Recommended For High Performance (Especially Forced Induction) Applications.
Specifications
  • Liner Type - Interlock Liner.
  • Attachment Style - Weld - On.
  • Diameter - 2.5 in.
  • Flexible Length - 4 in.
  • Material - Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.