Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64210 Crankshaft Pulley

  • Mfr # SU365398

  • Zoro # G015767773


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU365398
Zoro #
G015767773
UPC #
661541778522
Country of Origin
China

Description

Features -Machined From The Highest Grade Aircraft Billet Aluminum For Maximum Durability -Deep Precision Machined Grooves Ensure Belt Retention Even During Extreme Changes In Engine RPM -When Crankshaft And Water Pump Pulleys Are Used Together Water Pump Speed Is Reduced By Approximately 30 Percent -Hard-Coat Anodized For Extended Life -Groove/Belt Count - Single Groove -Diameter - 5.4 in. -Water Pump Style - Short Water Pump -Finish - Anodized -Color - Black -Material - Aluminum -Make - Chevrolet GMC Iso -Year - 1965 to 1968

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.