Zoro Homepage

65101 Exhaust Header - 1964-19727 Chevrolet

  • Mfr # SU655232

  • Zoro # G115852959


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU655232
Zoro #
G115852959
UPC #
661541762675
Country of Origin
China

Description

The hedders are come packaged with the required gaskets bolts nuts connectors and emissions components where applicable. offer one of the largest selections of 50 state legal headers as well as many more for off-road and racing use. Standard duty headers are manufactured using 18 gauge mandrel bent primary tubes. Features -Standard duty uncoated -18 gauge mandrel bend -Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Flange thickness - 0.25 in. -Collector diameter - 3 in. -Color - Natural -Material - Steel -Primary tube diameter - 2 in. Application -1964-1973 chevrolet chevelle -1964-1977 chevrolet el camino -1964-1967 chevrolet malibu -1973-1977 chevrolet malibu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.