Zoro Homepage

68190 Exhaust Header -1965-1977 Chevrolet

  • Mfr # SU367409

  • Zoro # G615879050


product price: $462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU367409
Zoro #
G615879050
UPC #
661541762699
Country of Origin
China

Description

Features -Standard duty hi-tech coating -18 gauge mandrel bend -Ceramic metallic coating protects headers against heat up to 1400 degree fahrenheit -Resists corrosion caused by environmental factors such as rain road salts and oxidation -Insulating properties of this finish keeps exhaust gas heat in the tubes which speeds up gas flow and protects underhood components from excessive heat Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Flange thickness - 0.25 in. -Collector diameter - 3 in. -Color - Silver -Material - Steel -Primary tube diameter - 1.75 in. -1965-1977 chevrolet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.