Zoro Homepage

68196 Exhaust Header 19651977 Chevrolet

  • Mfr # SU655233

  • Zoro # G516316920


product price: $853.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU655233
Zoro #
G516316920
UPC #
-
Country of Origin
China

Description

Features Standard duty, hi-tech coating 18 gauge mandrel bend Ceramic metallic coating protects headers against heat up to 1400 degree fahrenheit Resists corrosion caused by environmental factors, such as rain, road salts and oxidation Insulating properties of this finish keeps exhaust gas heat in the tubes, which speeds up gas flow and protects underhood components from excessive heat Specification Style - Full length Exit location - Shortie style chassis exit Flange type - Standard Collector diameter - 3 in. Color - Silver Material - Mild steel Primary tube diameter - 1.75 in. 1965-1977 chevrolet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.