Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68198 Exhaust Header -1967-1969 Chevrolet

  • Mfr # SU362537

  • Zoro # G115879123


product price: $932.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU362537
Zoro #
G115879123
UPC #
661541762712
Country of Origin
China

Description

Features -Extreme duty construction protects against burnout and exhaust leaks caused by the excessive heat and vibration present in high performance and towing applications -Improves horsepower -Heavy gauge tubes prevent burn through caused by excessive heat -Ceramic metallic coating protects headers against heat up to 1400 degree fahrenheit -Thick durable flanges prevent warping and stand up better to vibration for a long lasting leak free seal Specification -Style - Full length -Exit location -chassis exit -Collector diameter - 3 in. -Color - Silver -Material - Mild steel -Primary tube diameter - 1.75 in. -1967-1969 chevrolet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.