Zoro Homepage

68270 Exhaust Header - 1967-1981 Chevrolet

  • Mfr # SU362538

  • Zoro # G915879101


product price: $457.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU362538
Zoro #
G915879101
UPC #
661541762729
Country of Origin
China

Description

Features -Standard duty uncoated -18 gauge mandrel bend -Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Collector diameter - 3 in. -Finish - High tech coated -Color - Silver -Material - Steel -Flange thickness - 0.25 in. -Primary tube diameter - 1-5/8 in. Application -1967-1981 chevrolet camaro -1968-1968 chevrolet chevy ii -1969-1979 chevrolet nova

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.