Zoro Homepage

69230 Exhaust Header, Chassis Exit 1.75 In.

  • Mfr # SU367414

  • Zoro # G516316845


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU367414
Zoro #
G516316845
UPC #
-
Country of Origin
China

Description

Features Standard duty, uncoated 18 gauge mandrel bend Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification Style - Full length Exit location - Chassis exit Flange type - Standard Collector diameter - 3 in. Color - Natural Material - Steel Primary tube diameter - 1-5/8 in. Fits for 1967-1986 chevy/GMC blazer, jimmy, suburban 4wd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.