Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69390 Exhaust Header, Chassis Exit - 1.75 In.

  • Mfr # SU362783

  • Zoro # G815852921


product price: $471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU362783
Zoro #
G815852921
UPC #
661541762972
Country of Origin
China

Description

Features -Standard duty uncoated -18 gauge mandrel bend -Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Collector diameter - 3 in. -Color - Natural -Material - Steel -Primary tube diameter - 1.75 in. Application -1991-1995 chevrolet k2500 -1988-1995 chevrolet k3500 -1988-1988 chevrolet v30 -1989-1991 chevrolet v3500 -1991-1995 GMC k2500 -1988-1995 GMC k3500 -1988-1991 GMC v3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.