Zoro Homepage

7 x 11 in. Colpac Heavy-Duty Reusable Black Urethane Cold Pack, Half Size

  • Mfr # SU292719

  • Zoro # G415781140


product price: $37.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU292719
Zoro #
G415781140
UPC #
661541086139
Country of Origin
China

Description

Maintaining our fitness makes us even more confident happy and helps to leads a healthy life.We encourage wellness by making available a diverse range of physical therapy and occupational therapy products.Our products are used in hospitals clinics fitness centers professionals and individuals.We care for our clients and their requirements and want them to be satisfied with the best safe and reliable products at affordable price.The Col-PaC re-usable cold pack offers an effective method of applying cold therapy to a localized area.Place pack in a chilling unit or freezer.Packs remain pliable and soft even below freezing.Pack maintains its therapeutic temperature level for up to thirty minutes.Chilled pack should be applied to treatment area using either a towel or a Relief Pak cover.Has polyurethane exterior which is more supple and maintains its flexibility at a lower temperature than the vinyl packs half size - 6.5in x 11in Features -Colpac Heavy-Duty Black Reuseurethane Cold Pack Specifications - Color: Black - Size: Half Size - Cold Pack Size: 7 x 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.