Zoro Homepage

71350 Quarter Turn Fastener, 0.5 In.

  • Mfr # SU655545

  • Zoro # G015782790


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU655545
Zoro #
G015782790
UPC #
661541778850
Country of Origin
China

Description

Features -Cadmium Plated Steel Fasteners Provide Quick Fastening Of Body Panels Door Tilt Front Ends Fiberglass To Metal Metal To Metal Etc. -Four Lengths And Three Head Styles -Recommended Use - Body Panel Door Tilt Front End -Head Type - Oval -Shank Length - 1/2 in. -Shank Diameter - 7/16 in. -Finish - Cadmium Plated -Color - Silver -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.