Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7500 Single Steering Stabilizer, White With Red Boot

  • Mfr # SU651426

  • Zoro # G515835859


product price: $88.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU651426
Zoro #
G515835859
UPC #
661541576517
Country of Origin
China

Description

steering stabilizer A steering stabilizer is a dampening shock for your steering system. It dampens out the harshness of the highway the 'shimmy' from running the additional weight of larger tires and wheels and places control back into the driver's hands. Stabilizers also reduce the fatigue of the driver on a personal level by reducing the amount of physical strength it takes to guide those larger tires on and off the road. Features -Type - Single -Internal Design - Twin Tube -Suspension Type - Lifted Suspension -Valving Type - Multi-Stage Velocity Sensitive Valving -Finish - Painted -Color - White -Includes Boot - Yes -Boot Color - Red Fits For 2000-2000 Cadillac Escalade 2002-2006 Cadillac Escalade 2003-2006 Cadillac Escalade ESV 2002-2006 Cadillac Escalade EXT 2002-2006 Chevrolet Avalanche 1500 2002-2006 Chevrolet Avalanche 2500 1999-1999 Chevrolet K1500 1999-2007 Chevrolet Silverado 1500 2001-2010 Chevrolet Silverado 2500 HD 2001-2006 Chevrolet Suburban 2500 2000-2006 Chevrolet Tahoe 1999-1999 GMC K1500 1999-2007 GMC Sierra 1500 2000-2006 GMC Yukon 2002-2006 GMC Yukon XL 1500 2000-2006 GMC Yukon XL 2500 2003-2009 Hummer H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.