Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89350 Exhaust Header, Ford Bronco

  • Mfr # SU367416

  • Zoro # G015854312


product price: $459.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU367416
Zoro #
G015854312
UPC #
661541763108
Country of Origin
China

Description

Features -Standard duty uncoated -18 gauge mandrel bend -Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Collector diameter - 3 in. -Color - Natural -Material - Steel -Primary tube diameter - 1-1/2 in. Fitments -1980-1996 ford bronco -1980-1996 ford f-150 -1980-1996 ford f-250 -1980-1980 ford f-350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.