
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU365415
Zoro #
G315812890
UPC #
661541779499
Country of Origin
China
Description
Features -Manufactured From Rugged Grade 8 Steel To Withstand The Extreme Loading Placed Racing Tires -Self Tapping Screws Feature A Built-In Washer Face For Maximum Holding Strength -Finished In Gold Iridite -Type - Self Tapping -Diameter - 1/4 in. -Length - 3/4 in. -Socket Size - 3/8 in. -Finish - Iridited -Color - Gold -Material - Steel -Quantity - Set Of 35 -Required Drill Bit Size - 13/64 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.