All Star Series Tunnel Nylon Net, 14 x 55 x 12 ft.

  • Mfr # SU1086309

  • Zoro # G915852531


product price: $1,710.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1086309
Zoro #
G915852531
UPC #
739608256570
Country of Origin
China

Description

Batting cages are constructed of heavy synthetic HDPE fiber which is extruded with a Permanent Black Color and with very important Sunlight/ U.V. Inhibitors throughout each filament. Netting is manufactured using extremely high abrasion resistant twisted knotted netting the strongest form of netting in commercial use. Features -No. 36 thread count and UV protected -Black twisted knotted nylon net with 13⁄4 sq mesh -3/8 twisted poly rope borders Specifications - Color: Black - Dimension: 12' H x 14' W x 55' L - Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.