Zoro Homepage

Circuit Breaker, 40A, Not Rated, 2.5kA at 28V DC

  • Mfr # SU761944

  • Zoro # G303738171


product price: $32.89
/ea

Key Features

AC Voltage Rating
Not Rated
Max. AIR Rating
2.5kA at 28V DC
Terminal Connection
Screw
DC Voltage Rating
28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU761944
Zoro #
G303738171
UPC #
657248495152
Country of Origin
China

Details

Item
Circuit Breaker
Amps
40A
AC Voltage Rating
Not Rated
Max. AIR Rating
2.5kA at 28V DC
Terminal Connection
Screw
DC Voltage Rating
28V DC

Description

Features
  • Corrosion resistant material
  • Ip 64 water resistant boot
  • Push to reset only
  • Interrupt capacity: 2,500a 28vdc
  • Red insulating boot included in retail
Specifications
  • Terminal Stud: 10-32"
  • Amperage: 40A DC
  • Maximum Voltage: 28V DC
  • Interrupt Capacity: 2500A 28V DC
  • Minimum Operating Temperature: -10 DegreeC
  • Maximum Operating Temperature: 60 DegreeC
  • Screw Terminal Torque: 24 in-lb (2.71 Nm)
  • Weight: 0.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.