Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting 1 in. NPT-1 0.5 in. Hose, Natural

  • Mfr # SU356769

  • Zoro # G515782719


product price: $63.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU356769
Zoro #
G515782719
UPC #
661541691807
Country of Origin
China

Description

Features -Designed to adapt 's electric water pumps to radiator hoses -The same style of NPT-threaded bosses -These aluminum adapters have an NPT fitting on one end and a smooth hose nipple Specifications - Finish: Natural - Material: Aluminum - Fitting Style: Adapter - Fitting Category: NPT to Hose barb - Fitting Angle: Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.